PHE 1030TGVCOVER
Description
PHE 1030TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1030TGVCOVER
BDI # 1281900
Features
Component:
Vertical Split Cover
Width - Millimeter:
96
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.764
Outside Diameter - Millimeter:
121
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 36MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
3.78
GEZ 300 ESX-2LS
Description
GEZ 300 ESX-2LS SPHERICAL PLAIN BRG
Part # GEZ 300 ESX-2LS
BDI # 22783995
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.764
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
4.764
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
4.764
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
456398
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
4.764
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No