KHM212011-2
Description
KHM212011-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # KHM212011-20C25
BDI # 1362264
Features
Component:
Cup
Width - Millimeter:
29.464
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.8
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
121.92
Other Features:
Heavy Medium Duty
Precision Class:
Standard
Basic Number:
KHM212011
Features
Belt Diameter - Inch:
0.5
Bearing Type:
Ball Bearing
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
12.7
4INX100FT WINGCRAFT 300 SE
Description
4INX100FT WINGCRAFT 300 SE HOSE ; 100FT/REL
Part # 20016034
BDI # 24571784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Commercial | Private Aircraft
Inside Diameter - Millimeter:
101.6
Color:
Black
4INX50FT WINGCRAFT SE
Description
4INX50FT WINGCRAFT SE HOSE ; 50FT/BOX AIRCRAFTFUELING
Part # 20126549
BDI # 424118
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.8
Outside Diameter - Millimeter:
121.92
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Commercial | Private Aircraft
Inside Diameter - Millimeter:
101.6
Color:
Black
500 HUB 1-3/4X7/16
Description
M50012414 COUPLING HUB ; 1-3/4" BORE 4" HUB DIA
Part # M50012414
BDI # 601688
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
4.8
Length Thru Bore - Millimeter:
41.402
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling