PHS 05B-1A47
Description
PHS 05B-1A47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A47
BDI # 1284460
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.846
Pitch Diameter - Millimeter:
119.77
Mounting Method:
Rough Bore
PHS 05B-1B47
Description
PHS 05B-1B47 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B47
BDI # 1284525
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.846
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
119.77
Mounting Method:
Rough Bore
4INX100FT DRINKLINE RED 250
Description
4INX100FT DRINKLINE RED 250 HOSE ; 100FT/REL
Part # 20991445
BDI # 24580221
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.846
Outside Diameter - Millimeter:
123.088
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Winery | Brewery
Inside Diameter - Millimeter:
101.6
Color:
Red