SLD 350 MM 110X124

COMPARE

SLD 350 MM 110X124

Description
SLD-350-MM-110X124 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # SLD-350-MM-110X124

BDI # 599469

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.882

Outside Diameter - Millimeter: 124
Bore - Millimeter: 110
Length - Millimeter: 21
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.827

Price Inventory : Available to order
Loading Price
QTY