Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Finished Bore
PHS 50-1BH23
Description
PHS 50-1BH23 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1BH23
BDI # 24760215
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35825
Pitch Diameter - Millimeter:
117.678
Mounting Method:
Rough Bore
25B60SS X 1/2 MPB
Description
25B60SS X 1/2 MPB ROLLER CHAIN SPROCKET
Part # 25B60SS X 1/2 MPB
BDI # 22372736
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.92
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Rough Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.92
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore