6214-2RSC3
Description
6214-2RS-C3 DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM WD 2 SEAL
Part # 6214-2RS-C3
BDI # 1347997
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
33115-90KA1
Description
33115-90KA1 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Part # 33115-90KA1
BDI # 1337042
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
75
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
658529
Assembly Components:
X33115 (1) | Y33115 (1)
Basic Number:
33115
Precision Class:
Standard
2MM9116WICRDULFS637
Description
2MM9116WICRDULFS637 PRECISION BALL BRG
Part # 2MM9116WICRDULFS637
BDI # 1334137
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9318WICRDULC1;2MM9318WI DULC1
Description
2MM9318WICRDULC1 ; 2MM9318WI DULC1 ; BALL BRG DUPLEX PHENOLIC EA=ONE PAIR AC
Part # 2MM9318WICRDULC1
BDI # 1334496
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
2MM9116WICR
Description
2MM9116WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM9116WICR
BDI # 1334127
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring