NA27686T-90012
Description
NA27686T-90012 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Part # NA27686T-90012
BDI # 17201422
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.94
Outside Diameter - Millimeter:
125.476
Bore - Millimeter:
83.566
Bore - Inch:
3.29
Other Features:
2 Single Cone | 1 Double Cup | 1 Cup Adapter
Assembly Components:
NA27686T (1) | NA27691T (1) | 27620DA (1) | 27625DX (1)
Basic Number:
NA27686T
Precision Class:
Standard
1050 SPACER HUB LENGTH 2.375 W/HARDWARE
Description
1050 SPACER HUB LENGTH 2.375 W/HARDWARE
Part # 1050-SPCR HUB-S=2.375-W/HDWR
BDI # 598074
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Outside Diameter - Millimeter:
125.476
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.375
Coupling Type:
Grid Coupling
Torque:
3500In-Lbs
1050 SPACER HUB LENGTH 3.500 W/HARDWARE
Description
1050 SPACER HUB LENGTH 3.500 W/HARDWARE
Part # 1050-SPCR HUB-S=3.500-W/HDWR
BDI # 598076
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.94
Outside Diameter - Millimeter:
125.476
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.5
Coupling Type:
Grid Coupling
Torque:
3500In-Lbs