Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Outside Diameter - Millimeter:
126
Other Features:
Face Dia 108 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
90
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Outside Diameter - Millimeter:
126
Other Features:
108MM Face Diameter
Inside Diameter - Millimeter:
90
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Outside Diameter - Millimeter:
126
Inside Diameter - Millimeter:
90
K11008CP0
Description
KDN.K11008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K11008CP0
BDI # 22923461
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K11008AR0
Description
KDN.K11008AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K11008AR0
BDI # 22923457
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)