14MX29S68-2517
        
            Description
            
            14MX29S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756366
    
Part # 14MX29S68-2517
BDI # 24301874
Features
        
                            Pitch Diameter - Inch:
                            
                                5.088
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                146.304
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.978
                        
        
                            Face Width - Millimeter:
                            
                                76.454
                        
        
                            Face Width - Inch:
                            
                                3.01
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.235
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
F14MX29S37-SK
        
            Description
            
            F14MX29S37-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755350
    
Part # F14MX29S37-SK
BDI # 24302744
Features
        
                            Pitch Diameter - Inch:
                            
                                5.088
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                146.38
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.978
                        
        
                            Face Width - Millimeter:
                            
                                44.196
                        
        
                            Face Width - Inch:
                            
                                1.74
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.235
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P2914M55-2012
        
            Description
            
            P2914M55-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755411
    
Part # P2914M55-2012
BDI # 24303010
Features
        
                            Pitch Diameter - Inch:
                            
                                5.088
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                141.224
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.978
                        
        
                            Face Width - Millimeter:
                            
                                61.925
                        
        
                            Face Width - Inch:
                            
                                2.438
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.235
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
PB14MX29S68
        
            Description
            
            PB14MX29S68 SYNCHRONOUS SPROCKET ; 101755873
    
Part # PB14MX29S68
BDI # 24303732
Features
        
                            Pitch Diameter - Inch:
                            
                                5.088
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                146.304
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.978
                        
        
                            Face Width - Millimeter:
                            
                                76.454
                        
        
                            Face Width - Inch:
                            
                                3.01
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.235
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
14MX29S20-2012
        
            Description
            
            14MX29S20-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756364
    
Part # 14MX29S20-2012
BDI # 24301870
Features
        
                            Pitch Diameter - Inch:
                            
                                5.088
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                146.304
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.978
                        
        
                            Face Width - Millimeter:
                            
                                26.416
                        
        
                            Face Width - Inch:
                            
                                1.04
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.235
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter