32CTB64

COMPARE

32CTB64

Description
32CTB64 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32CTB64

BDI # 618554

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 40.76
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 41.912
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 568997
Pitch Diameter - Millimeter: 1035.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 32B-1TB64

COMPARE

PHS 32B-1TB64

Description
PHS 32B-1TB64 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 32B-1TB64

BDI # 1287281

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 40.76
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 41.912
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1035.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY