Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
14.986
Other Features:
0.69 Inch Teeth Width | With 6205-1-2RS Bearing | Snap Ring
2052B11H
Description
2052B11H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B11
BDI # 17159034
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572815
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
73.025
Other Features:
2.656 Inch Hub Diameter | 0.669 Inch Teeth Width
100NB11H 1 1/2
Description
100NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 100NB11H 1 1/2
BDI # 614363
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Length Thru Bore - Millimeter:
47.625
Other Features:
3.56 Inch Hub Diameter | 0.692 Inch Teeth Width
AKL.38YT387-C
Description
AKL.38YT387-C THRUST BALL BEARING ; NON-RETURNABLE 98.298MMX127.254MM
Part # AKL.38YT387-C
BDI # 1172068
Features
Height - Millimeter:
17.475
Bore 1 - Inch:
3.87
Bore 2 - Millimeter:
98.298
Height - Inch:
0.688
Bore 2 - Inch:
3.87
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.01
Other Features:
Single Row
Cage Material:
Steel