PHE 1040TGVCOVER
        
            Description
            
            PHE 1040TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
    
Part # PHE 1040TGVCOVER
BDI # 1281901
Features
        
                            Component:
                            
                                Vertical Split Cover
                        
        
                            Width - Millimeter:
                            
                                102
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Outside Diameter - Inch:
                            
                                5.039
                        
        
                            Outside Diameter - Millimeter:
                            
                                128
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 12MM To 44MM Bore Range | 6000 RPM Speed
                        
        
                            Coupling Type:
                            
                                Grid Coupling
                        
        
                            Width - Inch:
                            
                                4.016
                        
        
PHP 32H100RSB
        
            Description
            
            PHP 32H100RSB TIMING PULLEY ; NON-RETURNABLE
    
Part # PHP 32H100RSB
BDI # 1289218
Features
        
                            Pitch Diameter - Inch:
                            
                                5.093
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                135
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5.039
                        
        
                            Face Width - Millimeter:
                            
                                33.35
                        
        
                            Face Width - Inch:
                            
                                1.313
                        
        
                            Belt Pitch:
                            
                                1/2 Inch
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.36
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 32H150RSB
        
            Description
            
            PHP 32H150RSB TIMING PULLEY ; NON-RETURNABLE
    
Part # PHP 32H150RSB
BDI # 1289284
Features
        
                            Pitch Diameter - Inch:
                            
                                5.093
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                135
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5.039
                        
        
                            Face Width - Millimeter:
                            
                                46.05
                        
        
                            Face Width - Inch:
                            
                                1.813
                        
        
                            Belt Pitch:
                            
                                1/2 Inch
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.36
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 32H200RSB
        
            Description
            
            PHP 32H200RSB TIMING PULLEY ; NON-RETURNABLE
    
Part # PHP 32H200RSB
BDI # 1289349
Features
        
                            Pitch Diameter - Inch:
                            
                                5.093
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                135
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5.039
                        
        
                            Face Width - Millimeter:
                            
                                59.538
                        
        
                            Face Width - Inch:
                            
                                2.344
                        
        
                            Belt Pitch:
                            
                                1/2 Inch
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.36
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
PHP 32H200TB
        
            Description
            
            PHP 32H200TB TIMING PULLEY ; NON-RETURNABLE
    
Part # PHP 32H200TB
BDI # 1289385
Features
        
                            Pitch Diameter - Inch:
                            
                                5.093
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                135
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5.039
                        
        
                            Face Width - Millimeter:
                            
                                58
                        
        
                            Face Width - Inch:
                            
                                2.283
                        
        
                            Belt Pitch:
                            
                                1/2 Inch
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                129.36
                        
        
                            Mounting Method:
                            
                                Bushed