VA5001
Description
VA5001 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 5.04" OD
Part # VA5001
BDI # 17283624
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.04
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
SXCS110-6 HUB RSB
Description
SXCS110-6 RSB COUPLING HUB ; FOR SXCS 110-6 DISC CPLG
Part # SXCS110-6-HUB-RSB
BDI # 598720
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.04
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
53.975
Coupling Type:
Disc Coupling
VA5001-SB0040
Description
VA5001-SB0040 V-BELT IDLER PULLEY ; 5.04" OD B SEC W/SB0040
Part # VA5001-SB0040
BDI # 22384476
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.04
Length Thru Bore - Millimeter:
19.812
Other Features:
6203-2RS Bearing | With Bore Reducing Adapter
Belt Width - Millimeter:
15.875
Belt Series:
B
VA5001/SB0001
Description
VA5001/SB0001 IDLER W/ BUSHING ; 5.04" FOR B V-BELT
Part # VA5001/SB0001
BDI # 21469333
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.04
Length Thru Bore - Millimeter:
19.812
Other Features:
6203-2RS Bearing | With Bore Reducing Adapter
Belt Width - Millimeter:
15.875
Belt Series:
B