Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5
Features
Component:
Cup
Width - Millimeter:
11.913
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.063
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
128.6
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL319310 #3
LL319310-2
Description
LL319310-20024 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # LL319310-20024
BDI # 1363522
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.063
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
128.6
Other Features:
Light Duty
Global Part Number GPN:
646574
Precision Class:
Standard
Basic Number:
LL319310
010-10482
Description
010-10482 IDLER PULLEY ; 0.64"/0.635" ID 5-1/16" OD
Part # 010 10482 PULLEY
BDI # 1309390
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.063
Length Thru Bore - Millimeter:
18.288
Belt Width - Millimeter:
31.75
Belt Series:
A | B | C | D
Product Name:
V-Belt Idler Pulley
Features
Component:
Sleeve
Width - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
5.063
Outside Diameter - Millimeter:
128.6
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
Width - Inch:
2.5