4X200 BLACK GOLD MUD AND OIL 300SD

COMPARE

4X200 BLACK GOLD MUD AND OIL 300SD

Description
4"X200' BLK GOLD MUD AND OIL 300SD ; OILFIELD HOSE 200'/REEL

GATES

Part # 4689-0002

BDI # 22284723

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.1
Outside Diameter - Millimeter: 129.54
Other Features: Bend Radius 42 Inch | Multi-Ply Synthetic Fabric
Typical Use: Transfer To Abrasive | Water and Petroleum Based Drilling Fluids

Inside Diameter - Millimeter: 101.6
Color: Black

Price Inventory : Available to order
Loading Price
QTY
CX 2 SLEEVE

COMPARE

CX 2 SLEEVE

Description
CX 2 SLEEVE

TIMKEN LOVEJOY

Part # CX-2-SLEEVE

BDI # 23194500

Features

Component: Sleeve Assembly
Width - Millimeter: 127.254
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.1

Outside Diameter - Millimeter: 129.54
Other Features: HercuFlex | Continuous Style | 5000RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 44850In-Lbs
Width - Inch: 5.01

Price Inventory : Available to order
Loading Price
QTY
4-1/2INX50FT MARINE HARDWALL WET EXHAUST

COMPARE

4-1/2INX50FT MARINE HARDWALL WET EXHAUST

Description
4-1/2INX50FT MARINE HARDWALL WET EXHAUST ; HOSE SBR 50FT/BOX

CONTINENTAL

Part # 20016968

BDI # 24571971

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.1
Outside Diameter - Millimeter: 129.54
Other Features: 1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use: Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines

Inside Diameter - Millimeter: 114.3
Color: Black

Price Inventory : Available to order
Loading Price
QTY
NS8500-21T 1-1/4IN IDL

COMPARE

NS8500-21T 1-1/4IN IDL

Description
NS8500-21T 1-1/4 IDL SPROCKET ; POR MOLDED SPLIT

REXNORD

Part # 9121142

BDI # 19435348

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.1
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.1
Outside Diameter - Millimeter: 129.54
Pitch Diameter - Millimeter: 129.54
Modular - Flat Top Size: 8503 | 8505 | 8506 | 8507
Mounting Method: Idler Bore

Price Inventory : Available to order
Loading Price
QTY