Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.11
Outside Diameter - Millimeter:
129.794
Inside Diameter - Millimeter:
97.282
K91518-2
Description
K91518-2 BEARING LOCKWASHER ; 3.612" ID 5.11" OD K9 SERIES
Part # K91518
BDI # 1362164
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.11
Outside Diameter - Millimeter:
129.794
Inside Diameter - Millimeter:
91.745
820-21R30M-DMS
Description
820-21R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-21R30M-DMS
BDI # 336415
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.11
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore