NS815-21T 40MM KW
Description
NS815-21T 40MM KW SPROCKET ; POR 614-28-40 MOLDED SPLIT
Part # 9120177
BDI # 18141561
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129.26
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
NS8500-21T-30MM-1KW-PA 614-239-2
Description
NS8500-21T-30MM-1KW-PA 614-239-2 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS8500-21T-30MM-1KW-PA 614-239-2
BDI # 24115562
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS881-21T 1-1/4IN KWSS
Description
NS881-21T 1-1/4IN KWSS SPROCKET ; POR 614-42-3 MOLDED SPLIT
Part # 9168190
BDI # 18146049
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS8500-21T-40MM-1KW-PA 614-239-4
Description
NS8500-21T-40MM-1KW-PA 614-239-4 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # NS8500-21T-40MM-1KW-PA 614-239-4
BDI # 24115568
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.079
Pitch - Millimeter:
19.05
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Pitch Diameter - Millimeter:
129
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore