Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
579631
Mounting Method:
Finished Bore
Belt Series:
A | B
Bushing Size:
No Bushing
Number of Grooves:
2
INS-IP-22215-210R;064876
Description
INS-IP-22215-210R ; 064876 INSERT BRG ; TAPRD ADPT
Part # 064876
BDI # 24997937
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
32.512
Other Features:
Double Row
Inch - Metric:
Inch
Outside Diameter - Inch:
5.12
Length Thru Bore - Millimeter:
88.9
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.12
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569240
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Rough Bore
815A21B
Description
815A21B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A21B
BDI # 625457
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Block Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815BS21 1
Description
815BS21 1 CONVEYING CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 815BS21 1
BDI # 625468
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore