14MX30S37-2517
        
            Description
            
            14MX30S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756382
    
Part # 14MX30S37-2517
BDI # 24301878
Features
        
                            Pitch Diameter - Inch:
                            
                                5.263
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                146.304
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.153
                        
        
                            Face Width - Millimeter:
                            
                                44.196
                        
        
                            Face Width - Inch:
                            
                                1.74
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                133.69
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX30S68-2517
        
            Description
            
            14MX30S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756383
    
Part # 14MX30S68-2517
BDI # 24301880
Features
        
                            Pitch Diameter - Inch:
                            
                                5.263
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                146.304
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.153
                        
        
                            Face Width - Millimeter:
                            
                                76.454
                        
        
                            Face Width - Inch:
                            
                                3.01
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                133.69
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
F14MX30S20-SK
        
            Description
            
            F14MX30S20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755351
    
Part # F14MX30S20-SK
BDI # 24302746
Features
        
                            Pitch Diameter - Inch:
                            
                                5.263
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                146.38
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.153
                        
        
                            Face Width - Millimeter:
                            
                                26.416
                        
        
                            Face Width - Inch:
                            
                                1.04
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                133.68
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P3014M40-SK
        
            Description
            
            P3014M40-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101755418
    
Part # P3014M40-SK
BDI # 24303024
Features
        
                            Pitch Diameter - Inch:
                            
                                5.263
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                155.575
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.153
                        
        
                            Face Width - Millimeter:
                            
                                46.05
                        
        
                            Face Width - Inch:
                            
                                1.813
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                133.69
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P3014M55-2517
        
            Description
            
            P3014M55-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755419
    
Part # P3014M55-2517
BDI # 24303026
Features
        
                            Pitch Diameter - Inch:
                            
                                5.263
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                155.575
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                5.153
                        
        
                            Face Width - Millimeter:
                            
                                61.925
                        
        
                            Face Width - Inch:
                            
                                2.438
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                133.69
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter