W3014M65-MPB
Description
W3014M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3014M65-MPB
BDI # 612980
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577906
Pitch Diameter - Millimeter:
133.69
W3014M90-MPB
Description
W3014M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3014M90-MPB
BDI # 612981
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577907
Pitch Diameter - Millimeter:
133.69
W3014M120-MPB
Description
W3014M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3014M120-MPB
BDI # 612977
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577903
Pitch Diameter - Millimeter:
133.69
W3014M42-SK
Description
W3014M42-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3014M42-SK
BDI # 612979
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577905
Pitch Diameter - Millimeter:
133.69
W3014M20-SK
Description
W3014M20-SK SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3014M20-SK
BDI # 612978
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577904
Pitch Diameter - Millimeter:
133.69