PHS 06B-1B43
Description
PHS 06B-1B43 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B43
BDI # 1284675
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.299
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
130.49
Mounting Method:
Rough Bore
PHS 06B-1BH43
Description
PHS 06B-1BH43 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH43
BDI # 1284676
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.299
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
130.49
Mounting Method:
Rough Bore
PHS 06B-1A43
Description
PHS 06B-1A43 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A43
BDI # 1284578
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.299
Pitch Diameter - Millimeter:
130.49
Mounting Method:
Rough Bore
NS880-11T-1-1/2IN-KWSS-PA 614-101-11
Description
NS880-11T-1-1/2IN-KWSS-PA 614-101-11 ; NON-RETURNABLE MOLDED SPLIT SPROCKET
Part # NS880-11T-1-1/2IN-KWSS-PA 614-101-11
BDI # 24116380
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.299
Outside Diameter - Millimeter:
134.595
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.137
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.299
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
130.49
Mounting Method:
Rough Bore