PHP 34H100RSB
Description
PHP 34H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 34H100RSB
BDI # 1289220
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Rough Bore
PHP 34H300RSB
Description
PHP 34H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 34H300RSB
BDI # 1289414
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
85.7
Face Width - Inch:
3.374
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Rough Bore
PHP 34H200RSB
Description
PHP 34H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 34H200RSB
BDI # 1289351
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
137.45
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
139.192
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
137.439
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.411
Flange Outside Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Outside Diameter - Inch:
5.357
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
137.439
Mounting Method:
Bushed