Page 1 of 5

Next

Compare
DU-SD-204

COMPARE

DU-SD-204

Description
DU-SD-204 TAPERED ROLLER INSERT BRG ; SPECIAL DUTY

DODGE

Part # 066451

BDI # 246051

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.38
Length Thru Bore - Millimeter: 115.824
Length Thru Bore - Inch: 4.56
Other Features: Double Row | Special Duty

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES5 FULL SPACER ELEMENT

COMPARE

RAPTOR ES5 FULL SPACER ELEMENT

Description
RAPTOR ES5 FULL SPACER ELEMENT

DODGE

Part # 017067

BDI # 20494211

Features

Component: Spacer Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.38

Outside Diameter - Millimeter: 136.652
Other Features: Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs
Width - Inch: 3.81

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES5 HALF SPACER ELEMENT

COMPARE

RAPTOR ES5 HALF SPACER ELEMENT

Description
RAPTOR ES5 HALF SPACER ELEMENT

DODGE

Part # 017185

BDI # 20494357

Features

Component: Spacer Element
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.38
Outside Diameter - Millimeter: 136.652

Other Features: Components May or May Not Intermix Among Brands | Split | 2.14" Minimum Distance Between Shaft Ends | Half Spacer Element
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs

Price Inventory : Available to order
Loading Price
QTY
E5 TM ELEMENT OMEGA 7300020TM

COMPARE

E5 TM ELEMENT OMEGA 7300020TM

Description
E5 TM ELEMENT OMEGA 7300020TM

REXNORD

Part # 10313552

BDI # 24119851

Features

Component: Element
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.38
Outside Diameter - Millimeter: 136.652

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR E5 ARMORED ELEMENT

COMPARE

RAPTOR E5 ARMORED ELEMENT

Description
RAPTOR E5 ARMORED ELEMENT

DODGE

Part # 017129

BDI # 20494259

Features

Component: Element
Width - Millimeter: 96.774
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 5.38

Outside Diameter - Millimeter: 136.652
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.81 Inch Distance Between Inboard Shaft Ends | 1.31 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 926In-Lbs
Width - Inch: 3.81

Price Inventory : Available to order
Loading Price
QTY