Page 1 of 3

Next

Compare
K130X137X24-A/0-7

COMPARE

K130X137X24-A/0-7

Description
K130X137X24-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE

INA

Part # K130X137X24-A/0-7

BDI # 18316286

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 5.394
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES5M ARMORED FULL SPACER ELEMENT

COMPARE

RAPTOR ES5M ARMORED FULL SPACER ELEMENT

Description
RAPTOR ES5M ARMORED FULL SPACER ELEMENT

DODGE

Part # 017171

BDI # 20494331

Features

Component: Spacer Element
Inch - Metric: Metric
Material: Rubber
Outside Diameter - Inch: 5.394
Outside Diameter - Millimeter: 137

Other Features: Components May or May Not Intermix Among Brands | Split | 54MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type: Elastomeric Coupling
Torque: 105Nm

Price Inventory : Available to order
Loading Price
QTY
E5M ELEMENT OMEGA 7300020M

COMPARE

E5M ELEMENT OMEGA 7300020M

Description
E5M ELEMENT OMEGA 7300020M

REXNORD

Part # 9650007

BDI # 18143099

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 5.394

Outside Diameter - Millimeter: 137
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type: Elastomeric Coupling
Torque: 105Nm
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
HC2060VRP-10T

COMPARE

HC2060VRP-10T

Description
HC2060VRP-10T ROLLER CHAIN SPROCKET ; 0.748" BORE W/HARDENED TEETH

TSUBAKI

Part # HC2060VRP-10T

BDI # 22382844

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 2.854
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.394
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 72.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E5M HSU ELEMENT OMEGA 7300020MHSU

COMPARE

E5M HSU ELEMENT OMEGA 7300020MHSU

Description
E5M HSU METRIC ELEMENT ; POR

REXNORD

Part # 9650061

BDI # 18143100

Features

Component: Element
Inch - Metric: Metric
Material: Hydrolytically Stable Urethane
Outside Diameter - Inch: 5.394
Outside Diameter - Millimeter: 137

Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type: Elastomeric Coupling
Torque: 105Nm

Price Inventory : Available to order
Loading Price
QTY