K130X137X24-A/0-7
Description
K130X137X24-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K130X137X24-A/0-7
BDI # 18316286
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.394
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
RAPTOR ES5M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES5M ARMORED FULL SPACER ELEMENT
Part # 017171
BDI # 20494331
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Split | 54MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
0
HC2060VRP-10T
Description
HC2060VRP-10T ROLLER CHAIN SPROCKET ; 0.748" BORE W/HARDENED TEETH
Part # HC2060VRP-10T
BDI # 22382844
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
2.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.394
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
72.492
Mounting Method:
Rough Bore
E5M HSU ELEMENT OMEGA 7300020MHSU
Description
E5M HSU METRIC ELEMENT ; POR
Part # 9650061
BDI # 18143100
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 58
Coupling Type:
Elastomeric Coupling
Torque:
105Nm