Page 1 of 13

Next

Compare
8S 32MM

COMPARE

8S 32MM

Description
8S 32MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 32MM

BDI # 624381

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHE 1050TGHCOVER

COMPARE

PHE 1050TGHCOVER

Description
PHE 1050TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1050TGHCOVER

BDI # 1281886

Features

Component: Horizontal Split Cover
Width - Millimeter: 79
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 5.433

Outside Diameter - Millimeter: 138
Other Features: Components May or May Not Intermix Among Brands | 12MM To 50MM Bore Range | 6000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 3.11

Price Inventory : Available to order
Loading Price
QTY
8S 30MM

COMPARE

8S 30MM

Description
8S 30MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 30MM

BDI # 624380

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 28MM

COMPARE

8S 28MM

Description
8S 28MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 28MM

BDI # 624379

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8S 24MM

COMPARE

8S 24MM

Description
8S 24MM SLEEVE COUPLING FLANGE ; 24MM BORE 3-1/4" HUB OD 2-3/16" LTB

MARTIN SPROCKET & GR

Part # 8S 24MM

BDI # 21981231

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY