1050 COVER SET HORIZONTAL METRIC
Description
1050 METRIC HORIZONTAL COVER SET
Part # 1050-CVR SET 2PC-HZ MM
BDI # 597787
Features
Component:
Horizontal Split Cover
Width - Millimeter:
80.772
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.433
Outside Diameter - Millimeter:
138
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
3.18
1050 COVER/GRID ASSY HORIZONTAL METRIC
Description
1050 COVER/GRID ASSY HORIZONTAL METRIC
Part # 1050-CVR/GRID ASSY-HZ MM
BDI # 597847
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
80.772
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
5.433
Outside Diameter - Millimeter:
138
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
3.18
8S 38MM 10X3.3MM KW
Description
8S 38MM 10X3.3MM KW COUPLING HUB
Part # 8S-FLNG-38MMH7-10X3.3MMKW
BDI # 595256
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
8S 42MM 12X3.3MM KW
Description
8S 42MM 12X3.3MM KW COUPLING HUB
Part # 8S-FLNG-42MMH7-12X3.3MMKW
BDI # 595257
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
8S 48MM 14X3.8MM KW
Description
8S 48MM 14X3.8MM KW COUPLING HUB
Part # 8S-FLNG-48MMH7-14X3.8MMKW
BDI # 595259
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.433
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs