Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
95.25
Coupling Type:
Disc Coupling
DI132-6 SUB-ASSEMBLY BSE 5
Description
DI132-6 SUB-ASSEMBLY BSE 5 ; DISC CPLG
Part # DI132-6-SUBASSY-BSE=5"
BDI # 598702
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
DI132-6 SUB-ASSEMBLY BSE 4.38
Description
DI132-6 SUB-ASSEMBLY BSE 4.38 ; DI 132-6 DISC CPLG
Part # DI132-6-SUBASSY-BSE=4.38
BDI # 598741
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Outside Diameter - Millimeter:
138.938
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs
DI132-6 2.6265 KW 2 SETSCREWS 90
Description
DI132-6 2.6265 KW 2 SETSCREWS 90 ; POR
Part # 69790410532
BDI # 19074713
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Drop in Spacer
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
DI132-6 1.626 1/2 KW 2 SETSCREWS 90
Description
DI132-6 1.626 1/2 KW 2 SETSCREWS 90
Part # 69790410531
BDI # 19074647
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Drop in Spacer
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25