5INX100FT FOOD MASTER DRY GOODS 30D YLW
Description
5X100 FOOD DRY GOODS 30D YLW ; FOOD AND BEVERAGE HOSE NON-RETURNABLE
Part # 5INX100FT FOOD MASTER DRY GOODS 30D YLW
BDI # 22283970
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.56
Outside Diameter - Millimeter:
141.224
Other Features:
Bend Radius 60 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Pneumatic Transfer of Flour and Other Dry Food
Inside Diameter - Millimeter:
127
Color:
Yellow
P56-8MGT-85
Description
P56-8MGT-85 SYNCHRONOUS PULLEY ; 8MM PITCH 56T 3.346IN BELT W
Part # P56-8MGT-85
BDI # 1125813
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.756
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
88.138
Face Width - Inch:
3.47
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
P56-8MGT-50
Description
P56-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # P56-8MGT-50
BDI # 1125812
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed
5IN 610W FOOD AND BEVERAGE GRAY 30PSI
Description
5X100 FOOD DRY GOODS 30D GRAY ; FOOD AND BEVERAGE HOSE
Part # 5IN 610W FOOD AND BEVERAGE GRAY 30PSI
BDI # 18201547
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.56
Outside Diameter - Millimeter:
141.224
Other Features:
High Tensile Synthetic Textile with Carbon Fiber Conductor | Bend Radius 60 Inch
Typical Use:
Pneumatic Transfer of Flour and Other Dry Food
Inside Diameter - Millimeter:
127
Color:
Gray
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
152.654
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Bushed