Page 1 of 48

Next

Compare
FA5501

COMPARE

FA5501

Description
FA5501 FLAT BELT IDER PULLEY ; 5.56" OD 1" BORE

FENNER DRIVES

Part # FA5501

BDI # 17283164

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 25.908
Face Width - Inch: 1.02

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 5.56
Length Thru Bore - Millimeter: 12
Other Features: Crowned Face | 6203-2RS Insertion Molded Bearing | 7/8 Inch Belt Size

Price Inventory : In stock
Loading Price
QTY
P568M30-2012

COMPARE

P568M30-2012

Description
P568M30-2012 SPROCKET ; 56 TEETH 8MM PITCH X 1.18" BELT WD

MARTIN SPROCKET & GR

Part # P568M30-2012

BDI # 610426

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 150.876
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 577725
Pitch Diameter - Millimeter: 142.6

Price Inventory : In stock
Loading Price
QTY
P56-8M-30-2012 HT250

COMPARE

P56-8M-30-2012 HT250

Description
P56-8M-30-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112879

BDI # 255175

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.003
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
W56-8M-12-SDS

COMPARE

W56-8M-12-SDS

Description
W56-8M-12-SDS SYNCHRONOUS PULLEY

TB WOODS

Part # W568M12

BDI # 997173

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.13
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-8M-85-SK

COMPARE

P56-8M-85-SK

Description
P56-8M-85-SK SYNCHRONOUS PULLEY

TB WOODS

Part # P568M85SK

BDI # 988030

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 151.13
Inch - Metric: Metric
Outside Diameter - Inch: 5.56
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY