Features
Component:
Cup
Width - Millimeter:
11.913
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.594
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
142.088
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
LL521810 #3
LL521810-2
Description
LL521810-20000 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # LL521810-20000
BDI # 1425406
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.594
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
142.088
Other Features:
Light Duty
Global Part Number GPN:
648095
Precision Class:
Standard
Basic Number:
LL521810
P905M25-SDS
Description
P905M25-SDS SPROCKET ; 5MM P 90T 25MM W BORED FOR SDS BUSHING
Part # P905M25-SDS
BDI # 610566
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577474
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
25
PHP 90-5M-15TB
Description
PHP 90-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 90-5M-15TB
BDI # 1289566
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
143.24
Mounting Method:
Bushed
Belt Width - Millimeter:
15