6022 2 3/4
Description
6022 2 3/4 CHAIN COUPLING HUB ; 60 CHAIN 2-3/4" BORE X 5-61/64" OD
Part # 6022 2 3/4
BDI # 623730
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
2060A22H
Description
2060A22H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2060A22
BDI # 17159057
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.324
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572917
Pitch Diameter - Millimeter:
135.23
Mounting Method:
Rough Bore
6022 1 7/8
Description
6022 1 7/8 CHAIN COUPLING HUB ; 1-7/8" BORE 4-1/2" HUB DIA
Part # 6022 1 7/8
BDI # 623728
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
6022 2 1/8
Description
6022 2 1/8 CHAIN COUPLING HUB ; 60 CHAIN 22 TEETH
Part # 6022 2 1/8
BDI # 623729
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
6022 1 1/8
Description
6022 1 1/8 CHAIN COUPLING HUB ; 60 CHAIN 22 TEETH
Part # 6022 1 1/8
BDI # 623725
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling