Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Simplex Type
Global Part Number GPN:
570006
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
H50BTL27
Description
H50BTL27 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 27T TAPERLOCK W/HT
Part # 50BTB27H
BDI # 919621
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.723
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
18MM Plain Bore
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore