Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581530
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
4
3 C 54 SD
Description
3 C 54 SD V-BELT SHEAVE ; 3 GROOVE 5.8" OD BUSHED C BELT
Part # 3 C 54 SD
BDI # 618239
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581678
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
3
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.8
Other Features:
Arm Body
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
KU880-12T 3/4IN IDL NYL
Description
KU880-12T 114-183-7 SPROCKET ; POR T/PLASTIC N/G 3/4"RB
Part # 9168020
BDI # 18143840
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
NS880-12T 1-3/16IN KWSS
Description
NS880-12T 1-3/16IN KWSS SPROCKET ; POR 614-34-2 MOLDED SPLIT
Part # 9168265
BDI # 18146046
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore