Page 1 of 2

Next

Compare
2052B13

COMPARE

2052B13

Description
2052B13 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2052B13

BDI # 617459

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 5.223
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.82
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35834
Pitch Diameter - Millimeter: 132.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1N5.6SK

COMPARE

1N5.6SK

Description
1N5.6SK COMPANION PULLEY ; VARIABLE SPEED

TB WOODS

Part # 561N

BDI # 990874

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.82
Outside Diameter - Millimeter: 147.828
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed
Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
2052A13H

COMPARE

2052A13H

Description
2052A13H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2052A13

BDI # 17158912

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 5.223
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.82
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572340
Pitch Diameter - Millimeter: 132.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2052A13

COMPARE

2052A13

Description
2052A13 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2052A13

BDI # 617440

Features

Chain Pitch - Inch: 1.25
Chain Size: 2052
Pitch Diameter - Inch: 5.223
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.82
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 570976
Pitch Diameter - Millimeter: 132.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
5IN WATER SD 150/100

COMPARE

5IN WATER SD 150/100

Description
5IN WATER SD 150/100 HOSE ; SBR 100FT/REL

CONTINENTAL

Part # 20016421

BDI # 425278

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.82
Outside Diameter - Millimeter: 147.828
Other Features: 1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 20 Inch
Typical Use: General Purpose | Medium to Heavy Duty Operation

Inside Diameter - Millimeter: 127
Color: Black

Price Inventory : Available to order
Loading Price
QTY