PL 4 AS

COMPARE

PL 4 AS

Description
PL 4 AS KEYLESS SCREW LOCK ASSY

TSUBAKI

Part # PL4

BDI # 928917

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.843

Outside Diameter - Millimeter: 148.412
Bore - Millimeter: 101.6
Length - Millimeter: 33
Other Features: 11 Locking Screws
Length - Inch: 1.299

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 4IN

COMPARE

B-LOC B400 4IN

Description
B-LOC B400 4IN KEYLESS BUSHING ; 5.843" OD STEEL

FENNER DRIVES

Part # B402400

BDI # 17282813

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.843

Outside Diameter - Millimeter: 148.412
Bore - Millimeter: 101.6
Length - Millimeter: 33
Other Features: 14 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 1.299

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 3-15/16

COMPARE

SLD 1500 IN 3-15/16

Description
SLD 1500 IN 3-15/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-3-15/16

BDI # 599044

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.843

Outside Diameter - Millimeter: 148.412
Bore - Millimeter: 100.025
Length - Millimeter: 32.004
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY
PL4AD

COMPARE

PL4AD

Description
PL4AD KEYLESS LOCKING DEVICE ; 4" SHAFT OD 3.937" LN

TSUBAKI

Part # PL4AD

BDI # 21564150

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.843

Outside Diameter - Millimeter: 148.412
Bore - Millimeter: 101.6
Length - Millimeter: 100
Other Features: Power-Lock
Length - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY