SET477-2
Description
SET477-2 TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4-8 OD
Part # SET477-900SA
BDI # 21959805
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.87
Outside Diameter - Millimeter:
149.098
Bore - Millimeter:
95.25
Bore - Inch:
3.75
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
42376 (1) | 42587 (1)
Basic Number:
SET477
Precision Class:
Standard
SXCS132-6 HUB RSB
Description
SXCS132-6 HUB RSB ; NON-RETURNABLE FOR SXCS 132-6 DISC CPLG
Part # SXCS132-6-HUB-RSB
BDI # 598721
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
145.034
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.87
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
71.12
Coupling Type:
Disc Coupling
SXCS132-6 1-3/4 3/8X3/16 KW
Description
SXCS132-6 1-3/4 3/8X3/16 KW HUB ; FOR SXCS 132-6 DISC CPLG
Part # SXCS132-6-HUB-1-3/4-3/8X3/16KW
BDI # 599592
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
145.034
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.87
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Torsionally Rigid
Hub Diameter - Millimeter:
71.12
Coupling Type:
Disc Coupling
SXCS132-6 SPACER BSE .36
Description
SXCS132-6-SPCR-BSE=0.36-OAL=2.29 ; COUPLING
Part # 697904934298
BDI # 598712
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.87
Outside Diameter - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Close Coupled Coupling | Axial Split Spacer | Torsionally Rigid
Coupling Type:
Disc Coupling
Torque:
9700In-Lbs