NS882-12T 1-3/16IN KWSS

COMPARE

NS882-12T 1-3/16IN KWSS

Description
NS882-12T 1-3/16IN KWSS SPROCKET ; POR 614-29-2 MOLDED SPLIT

REXNORD

Part # 9120180

BDI # 18141563

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 5.902
Outside Diameter - Millimeter: 149.911
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS882-12T 30MM KW NO SS

COMPARE

NS882-12T 30MM KW NO SS

Description
NS882-12T 25MM KW NO SS SPROCKET ; POR 614-29-25 MOLDED SPLIT

REXNORD

Part # 9120182

BDI # 18146068

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.902
Outside Diameter - Millimeter: 149.9
Pitch Diameter - Millimeter: 147.22
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY