2060B23H
Description
2060B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B23
BDI # 17159076
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572422
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Rough Bore
SET927-2
Description
SET927-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4-8 OD
Part # SET927-900SA
BDI # 21960506
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.91
Outside Diameter - Millimeter:
150.114
Bore - Millimeter:
80.772
Bore - Inch:
3.18
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
740 (1) | 742 (1)
Basic Number:
SET927
Precision Class:
Standard
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Taper Lock Bushing
Global Part Number GPN:
568583
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Bushed
2060A23H
Description
2060A23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060A23
BDI # 17159058
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572729
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Rough Bore
40R HSB 2.875 WRAPFLEX 0789453
Description
40R HSB 2.875 WRAPFLEX 0789453 ; 3/4"X3/8"KW 2SS CPLG HUB
Part # 4500066
BDI # 18483843
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
67.056
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
130.048
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs