Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Duplex Type
Global Part Number GPN:
570553
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
35BTB48
Description
35BTB48 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB48
BDI # 618895
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32033
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Simplex Type
Global Part Number GPN:
570570
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Duplex Type
Global Part Number GPN:
30577
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
35A48
Description
35A48 ROLLER CHAIN SPROCKET ; 3/8" P 48T 19/32" MIN PLAIN A PLATE
Part # 35A48
BDI # 618605
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Global Part Number GPN:
31620
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore