Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.96
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
5X100 BULK MASTER PLUS 150SD
Description
5X100 BULK MASTER PLUS 150SD HOSE ; NON-RETURNABLE 100FT/REL
Part # 5X100 BULK MASTER PLUS 150SD
BDI # 26682175
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.96
Outside Diameter - Millimeter:
151.384
Other Features:
Bend Radius 40 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Bulk Transfer Via Suction | Gravity or Pneumatic System
Inside Diameter - Millimeter:
127
Color:
Black