PHS 083-1A36

COMPARE

PHS 083-1A36

Description
PHS 083-1A36 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A36

BDI # 1284961

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.972
Pitch Diameter - Millimeter: 145.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2190-25R1.5-DMS-SS

COMPARE

2190-25R1.5-DMS-SS

Description
2190-25R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 2190-25R1.5-DMS-SS

BDI # 24480840

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.87
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.972
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 149.098
Modular - Flat Top Size: 2190
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2190-25R1-DMS-SS

COMPARE

2190-25R1-DMS-SS

Description
2190-25R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 2190-25R1-DMS-SS

BDI # 24480060

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.87
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.972
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 149.098
Modular - Flat Top Size: 2190
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2190-25R1.25-RMS

Description
2190-25R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 2190-25R1.25-RMS

BDI # 24480290

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.87
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.972
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 149.098
Modular - Flat Top Size: 2190
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2190-25R1.25-DMS-SS

COMPARE

2190-25R1.25-DMS-SS

Description
2190-25R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE 25 TEETH

SYSTEM PLAST

Part # 2190-25R1.25-DMS-SS

BDI # 23003459

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.87
Pitch - Millimeter: 19.05
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.972
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 149.098
Modular - Flat Top Size: 2190
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY