Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.063
Outside Diameter - Millimeter:
154
Other Features:
Face Dia 133 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
110
602 MORFLEX FLANGE 1-1/8 FB
Description
602 MORFLEX FLANGE 1-1/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084358
BDI # 345824
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.063
Length Thru Bore - Millimeter:
52.4
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
69.85
Coupling Type:
Elastomeric Coupling
Torque:
2052In-Lbs
PHP 5SPZ150TB
Description
PHP 5SPZ150TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 5SPZ150TB
BDI # 1282684
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.063
Outside Diameter - Millimeter:
154
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2517
Number of Grooves:
5
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
60.325
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
6.063
Outside Diameter - Millimeter:
154
Bore - Millimeter:
80.975
Width - Inch:
2.375