NS8500-25T 1-1/4 KW SS
Description
NS8500-25T 1-1/4 KW SS SPROCKET ; NON-RETURNABLE 614-190-3 MOLDED SPLIT
Part # 10019774
BDI # 21473999
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-25T 1-7/16IN 1KW1SSPA
Description
NS8500-25T 1-7/16IN 1KW1SSPA SPROCKET ; NON-RETURNABLE 614-190-4 MOLDED SPLIT
Part # 10019775
BDI # 18141555
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
5X100 BLACK GOLD POTABLE WATER 300SD
Description
5X100 BG POTABLE WATER 300SD ; HOSE NON-RETURNABLE
Part # 31325032
BDI # 22284747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Other Features:
Bend Radius 36 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
127
Color:
Orange
SET327-2
Description
SET327-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4-8 OD
Part # SET327-2
BDI # 21960053
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Bore - Millimeter:
99.822
Bore - Inch:
3.93
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JM720249 (1) | JM720210 (1)
Basic Number:
SET327
Precision Class:
Standard
NS8500-25T_1-3/16IN_1KW1SS_PA
Description
NS8500-25T_1-3/16IN_1KW1SS_PA SPROCKET ; NON-RETURNABLE 614-190-2 MOLDED SPLIT
Part # 10019772
BDI # 23219370
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Other Features:
8500 Series Molded Split
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore