Page 1 of 16

Next

Compare
N 26

COMPARE

N 26

Description
N 26 BRG LOCKNUT

SKF

Part # N 26

BDI # 1304634

Features

Thread Size: 5.106-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Outside Diameter - Millimeter: 155.575
Threads per Inch: 12

Nominal Thickness - Inch: 0.885
Nominal Thickness - Millimeter: 22.479

Price Inventory : Available to order
Loading Price
QTY
MFCH-24 HT

COMPARE

MFCH-24 HT

Description
MFCH-24 HT FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 724052

BDI # 354416

Features

Cartridge Pilot Diameter - Inch: 4.25
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 58.344
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Extended Inner Ring
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
13SC-HS 2-1/8

COMPARE

13SC-HS 2-1/8

Description
13SC-HS 2-1/8 COUPLING HUB

TB WOODS

Part # 13SCHS218

BDI # 983515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 62.713

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 155.575
Hub Diameter - Inch: 6.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SC-HS 2-3/8

COMPARE

13SC-HS 2-3/8

Description
13SC-HS 2-3/8 COUPLING HUB

TB WOODS

Part # 13SCHS238

BDI # 985120

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 62.713

Other Features: Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter: 155.575
Hub Diameter - Inch: 6.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY
13SC-H 3-3/8

COMPARE

13SC-H 3-3/8

Description
13SC-H 3-3/8 COUPLING HUB

TB WOODS

Part # 13SCH338

BDI # 987757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Length Thru Bore - Millimeter: 84.938

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Hub Diameter - Inch: 6.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Loading Price
QTY