Features
Thread Size:
5.106-12
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Outside Diameter - Millimeter:
155.575
Threads per Inch:
12
Nominal Thickness - Inch:
0.885
Nominal Thickness - Millimeter:
22.479
MFCH-24 HT
Description
MFCH-24 HT FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Part # 724052
BDI # 354416
Features
Cartridge Pilot Diameter - Inch:
4.25
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
58.344
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Extended Inner Ring
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.938
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
155.575
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
62.713
Other Features:
Components May or May Not Intermix Among Brands | Short Hub | Set Screw
Hub Diameter - Millimeter:
155.575
Hub Diameter - Inch:
6.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
6.125
Length Thru Bore - Millimeter:
84.938
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
155.575
Hub Diameter - Inch:
6.125
Coupling Type:
Elastomeric Coupling
Torque:
EPDM/Neoprene 11350 | Hytrel 47268In-Lbs