Page 1 of 2

Next

Compare
SXC158-6 HUB RSB

COMPARE

SXC158-6 HUB RSB

Description
SXC158-6 RSB COUPLING HUB ; FOR SXC 158-6 DISC CPLG

TIMKEN LOVEJOY

Part # SXC158-6-HUB-RSB

BDI # 598572

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter: 84.074
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 140X158

COMPARE

SLD 350 MM 140X158

Description
SLD 350 MM 140X158 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-140X158

BDI # 599472

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.22

Outside Diameter - Millimeter: 158
Bore - Millimeter: 140
Length - Millimeter: 28
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SX158-6 2.375/2.3765 KW 2 SETSCREWS

COMPARE

SX158-6 2.375/2.3765 KW 2 SETSCREWS

Description
SX158-6-HUB-2.3765-5/8X5/16KW-2SS90 ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904118049

BDI # 598373

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid | 2 Set Screws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 98.044

Price Inventory : Available to order
Loading Price
QTY
SX158-6 HUB RSB

COMPARE

SX158-6 HUB RSB

Description
SX158-6 HUB RSB ; FOR SX 158-6 DISC CPLG

TIMKEN LOVEJOY

Part # SX158-6-HUB-RSB

BDI # 598532

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter: 98.044
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
SX158-6 60MM P7 18X4.4MM KW

COMPARE

SX158-6 60MM P7 18X4.4MM KW

Description
SX158-6 60MM P7 18X4.4MM KW ; POR

TIMKEN LOVEJOY

Part # 69790416285

BDI # 19074934

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 157.988
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 6.22
Length Thru Bore - Millimeter: 70.104
Other Features: Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter: 98.044
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY