8018 1 3/4
Description
8018 1 3/4 CHAIN COUPLING HUB ; 80 CHAIN 18 TEETH
Part # 8018 1 3/4
BDI # 625404
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
2080A18H
Description
2080A18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A18
BDI # 17158970
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
5.848
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572577
Pitch Diameter - Millimeter:
148.539
Mounting Method:
Rough Bore
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
8018 2 15/16
Description
8018 2 15/16 CHAIN COUPLING HUB ; 2-15/16" BORE 4-9/16" HUB DIA
Part # 8018 2 15/16
BDI # 625407
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35800
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore