H50B30F X 1
Description
H50B30F X 1 SPROCKET ; 5/8" P 30T 1.125" BORE HARDENED
Part # 50BS30HT 1
BDI # 916722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571344
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
D10BTB30
Description
D10BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB30
BDI # 607245
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570792
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
D50Q30H
Description
D50Q30H ROLLER CHAIN SPROCKET ; 5/8" P 30T HT DOUBLE BORE FOR Q BUSH
Part # D50Q30H
BDI # 607891
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571234
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed