Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
PHS 08B-1TBH38
Description
PHS 08B-1TBH38 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1TBH38
BDI # 1285223
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
With 2 Set Screw
Global Part Number GPN:
38790
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Finished Bore
40P38
Description
40P38 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170141
BDI # 323813
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9781
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
D08B38
Description
D08B38 ROLLER CHAIN SPROCKET ; 1/2" P 38T DOUBLE 20MM MIN PLAIN BORE
Part # D08B38
BDI # 607209
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Duplex Type
Global Part Number GPN:
570204
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore